Discontinued with Replacement
GRINDER/SANDER 8A 4-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDER/SANDER 8A 4-1/2 IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS1810PS
  • Mfr. Model # 1810PS
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.13 lbs
Suggested Replacement Product
4-1/2 ANGLE GRINDER

Your Price: NA

Technical Specs

  • Features Lock-On/Off Switch
  • Includes Wrench, Guard, Backing Flange, Side Handle And Clamp Nut for 7/8" Wheels
  • Item Angle Grinder
  • Number of Conductors 2
  • Cord Length 10.0 ft.
  • Speed Type Single
  • Handle Design Barrel Grip
  • No Load RPM 11,000
  • Switch Type Paddle
  • Spindle Thread Size 5/8"-11
  • Tool Weight 4.3 lbs.
  • Lock-on Yes
  • Tool Length 11-1/4"
  • Wheel Dia. 4-1/2"
  • Lock-off Yes
  • Nominal Amps 8
  • Voltage 120VAC
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list