Skip Content
GRINDER RA 12K 1.6HP5/8-11 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER RA 12K 1.6HP5/8-11 5 IN

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC1660AGL05
  • Mfr. Model # 1660AGL05
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • HP 1.6
  • Includes Side Handle, Spindle Wrench
  • Lock Safety Lever
  • Throttle Lever
  • Handle Material Metal
  • Exhaust Rotatable
  • Duty Heavy-Duty
  • CFM @ Full Load 22.0
  • Variable Speed Yes
  • Wheel Dia. 5"
  • Free Speed 12,000 RPM
  • Required Pressure 90 PSI
  • Spindle Size 5/8"-11
  • Air Inlet 1/2"
  • Grinder Type Right Angle
  • Min. Hose Size 3/4"
  • Item Air Grinders
  • Overall Length 11.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list