Skip Content
GRINDER RA 12K 1.6HP M14 X2 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER RA 12K 1.6HP M14 X2 5 IN

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC1660AGL05M14
  • Mfr. Model # 1660AGL05M14
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • HP 1.6
  • Exhaust Rotatable
  • Duty Heavy-Duty
  • Includes Side Handle, Spindle Wrench
  • Throttle Lever
  • Lock Safety Lever
  • CFM @ Full Load 22.0
  • Handle Material Metal
  • Free Speed 12,000 RPM
  • Variable Speed Yes
  • Wheel Dia. 5"
  • Air Inlet 1/2"
  • Min. Hose Size 3/4"
  • Required Pressure 90 PSI
  • Spindle Size M-14
  • Grinder Type Right Angle
  • Item Air Grinders
  • Overall Length 11.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list