GRINDER PUMP, AUTO REVERSING, 2 HP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER PUMP, AUTO REVERSING, 2 HP,

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HEW7
  • Mfr. Model # 4HEW7
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 131.0 lbs

Technical Specs

  • Base Material Cast Iron
  • GPM of Water @ 100 Ft. of Head 3
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 45
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 45
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 45
  • GPM of Water @ 150 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 42
  • GPM of Water @ 25 Ft. of Head 45
  • GPM of Water @ 30 Ft. of Head 44
  • GPM of Water @ 5 Ft. of Head 45
  • GPM of Water @ 50 Ft. of Head 36
  • GPM of Water @ 60 Ft. of Head 30
  • GPM of Water @ 70 Ft. of Head 23
  • GPM of Water @ 80 Ft. of Head 16
  • GPM of Water @ 90 Ft. of Head 10
  • Item Grinder Pump
  • Thermal Protection Auto Reset
  • Includes -
  • GPM of Water @ 160 Ft. of Head -
  • Motor Type CPCR
  • GPM of Water @ 170 Ft. of Head -

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list