GRINDER PUMP,7.5 HP,460 VOLTS,12.32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER PUMP,7.5 HP,460 VOLTS,12.32

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12T652
  • Mfr. Model # 12T652
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 265.0 lbs

Technical Specs

  • Base Material Cast Iron
  • GPM of Water @ 100 Ft. of Head 90
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 99
  • GPM of Water @ 110 Ft. of Head 79
  • GPM of Water @ 120 Ft. of Head 66
  • GPM of Water @ 130 Ft. of Head 47
  • GPM of Water @ 15 Ft. of Head 99
  • GPM of Water @ 150 Ft. of Head 11
  • GPM of Water @ 140 Ft. of Head 32
  • GPM of Water @ 20 Ft. of Head 99
  • GPM of Water @ 30 Ft. of Head 99
  • GPM of Water @ 25 Ft. of Head 99
  • GPM of Water @ 40 Ft. of Head 99
  • GPM of Water @ 50 Ft. of Head 99
  • GPM of Water @ 70 Ft. of Head 99
  • GPM of Water @ 60 Ft. of Head 99
  • GPM of Water @ 5 Ft. of Head 99
  • GPM of Water @ 80 Ft. of Head 98
  • GPM of Water @ 90 Ft. of Head 95
  • Thermal Protection No
  • Item Grinder Pump
  • Motor Type 3-Phase
  • GPM of Water @ 35 Ft. of Head 99
  • GPM of Water @ 45 Ft. of Head 99
  • GPM of Water @ 55 Ft. of Head 99
  • Height 30-1/4"
  • Pump Body Material Cast Iron
  • Handle No
  • Duty Continous
  • Motor RPM 3,450
  • Length 30-1/4"
  • Hz 60Hz
  • Pump RPM 3,450
  • GPM of Water @ 200 Ft. of Head 95
  • Agency Compliance CUS
  • Manufacturers Warranty Length 1 Yr.
  • Input Phase AC 3
  • Diameter 11"
  • Max. Liquid Temp. 140 Degrees F
  • Min. Sump Pit Dia. 24"
  • Discharge NPT 2-1/2" Flanged
  • Voltage - Pumps 460 VAC
  • Cord Length - Pumps 20 ft.
  • Max. Head - Pumps 155 ft.
  • Item - Grinder Pumps Grinder Pump
  • Impeller Material - Pumps Brass
  • Shaft Seal Material - Pumps Ceramic, Silicon Carbide, Stainless Steel
  • Pump HP 7-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list