GRINDER PUMP,5 HP,230 VOLTS,20.68 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER PUMP,5 HP,230 VOLTS,20.68 A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12T649
  • Mfr. Model # 12T649
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 99
  • Bearing Type Ball
  • Base Material Cast Iron
  • GPM of Water @ 120 Ft. of Head 30
  • GPM of Water @ 110 Ft. of Head 45
  • GPM of Water @ 100 Ft. of Head 65
  • GPM of Water @ 15 Ft. of Head 99
  • GPM of Water @ 20 Ft. of Head 99
  • GPM of Water @ 25 Ft. of Head 99
  • GPM of Water @ 30 Ft. of Head 99
  • GPM of Water @ 5 Ft. of Head 99
  • GPM of Water @ 50 Ft. of Head 99
  • GPM of Water @ 40 Ft. of Head 99
  • GPM of Water @ 60 Ft. of Head 98
  • GPM of Water @ 70 Ft. of Head 96
  • GPM of Water @ 80 Ft. of Head 90
  • GPM of Water @ 90 Ft. of Head 79
  • Item Grinder Pump
  • Thermal Protection No
  • Motor Type 3-Phase
  • GPM of Water @ 35 Ft. of Head 89
  • GPM of Water @ 45 Ft. of Head 46
  • GPM of Water @ 55 Ft. of Head 7
  • Height 30-1/4"
  • Length 30-1/4"
  • Motor RPM 3,450
  • Pump Body Material Cast Iron
  • Duty Continous
  • Handle No
  • Hz 60Hz
  • Pump RPM 3,450
  • Manufacturers Warranty Length 1 Yr.
  • Agency Compliance CUS
  • Input Phase AC 3
  • Max. Liquid Temp. 140 Degrees F
  • Diameter 11"
  • Discharge NPT 2-1/2" Flanged
  • Min. Sump Pit Dia. 24"
  • Voltage - Pumps 240 VAC
  • Cord Length - Pumps 20 ft.
  • Max. Head - Pumps 130 ft.
  • Impeller Material - Pumps Brass
  • Shaft Seal Material - Pumps Ceramic, Silicon Carbide, Stainless Steel
  • Item - Grinder Pumps Grinder Pump
  • Pump HP 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list