GRINDER PUMP,3 HP,230 VOLTS,23.1 AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER PUMP,3 HP,230 VOLTS,23.1 AM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12T645
  • Mfr. Model # 12T645
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 93
  • GPM of Water @ 15 Ft. of Head 92
  • GPM of Water @ 20 Ft. of Head 89
  • Base Material Cast Iron
  • GPM of Water @ 30 Ft. of Head 78
  • GPM of Water @ 25 Ft. of Head 85
  • GPM of Water @ 40 Ft. of Head 65
  • GPM of Water @ 5 Ft. of Head 94
  • GPM of Water @ 60 Ft. of Head 30
  • GPM of Water @ 50 Ft. of Head 46
  • GPM of Water @ 70 Ft. of Head 7
  • Item Grinder Pump
  • Thermal Protection No
  • Motor Type PSC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list