Skip Content
GRINDER PUMP, 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER PUMP, 230V

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JGX0
  • Mfr. Model # 6JGX0
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Base Material Cast Iron
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 46
  • GPM of Water @ 100 Ft. of Head 7
  • GPM of Water @ 20 Ft. of Head 46
  • GPM of Water @ 15 Ft. of Head 46
  • GPM of Water @ 25 Ft. of Head 46
  • GPM of Water @ 30 Ft. of Head 46
  • GPM of Water @ 40 Ft. of Head 46
  • GPM of Water @ 5 Ft. of Head 46
  • GPM of Water @ 80 Ft. of Head 27
  • GPM of Water @ 60 Ft. of Head 43
  • GPM of Water @ 50 Ft. of Head 46
  • GPM of Water @ 90 Ft. of Head 16.7
  • GPM of Water @ 70 Ft. of Head 36
  • Includes Stainless Steel Cutter, Disc
  • Item Grinder Pump
  • Thermal Protection Yes
  • Motor Type CPCR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list