GRINDER PUMP, 208-230V, 15 AMPS, PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER PUMP, 208-230V, 15 AMPS, PH

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WMN8
  • Mfr. Model # 2WMN8
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 39
  • Base Material Cast Iron
  • GPM of Water @ 110 Ft. of Head 23
  • GPM of Water @ 100 Ft. of Head 26
  • Bearing Type Upper and Lower Ball
  • GPM of Water @ 120 Ft. of Head 20
  • GPM of Water @ 130 Ft. of Head 16
  • GPM of Water @ 15 Ft. of Head 39
  • GPM of Water @ 140 Ft. of Head 14
  • GPM of Water @ 150 Ft. of Head 11
  • GPM of Water @ 180 Ft. of Head 2
  • GPM of Water @ 20 Ft. of Head 39
  • GPM of Water @ 25 Ft. of Head 39
  • GPM of Water @ 30 Ft. of Head 39
  • GPM of Water @ 5 Ft. of Head 39
  • GPM of Water @ 50 Ft. of Head 39
  • GPM of Water @ 40 Ft. of Head 39
  • GPM of Water @ 80 Ft. of Head 33
  • GPM of Water @ 60 Ft. of Head 38
  • GPM of Water @ 90 Ft. of Head 29
  • Includes -
  • GPM of Water @ 70 Ft. of Head 36
  • Item Grinder Pump
  • Thermal Protection Yes
  • Motor Type CSCR
  • GPM of Water @ 160 Ft. of Head 7
  • GPM of Water @ 170 Ft. of Head 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list