Skip Content
GRINDER PUMP,1.5 HP,230 VOLTS,9 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER PUMP,1.5 HP,230 VOLTS,9 AMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11A341
  • Mfr. Model # 11A341
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Base Material Cast Iron
  • GPM of Water @ 10 Ft. of Head 46
  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 100 Ft. of Head -
  • Bearing Type Upper and Lower Ball
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 45
  • GPM of Water @ 150 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 44
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 35
  • GPM of Water @ 25 Ft. of Head 40
  • GPM of Water @ 40 Ft. of Head 28
  • GPM of Water @ 5 Ft. of Head 47
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 16
  • GPM of Water @ 90 Ft. of Head -
  • Item Grinder Pump
  • Includes Chrome Steel Cutter and Cutter Ring
  • GPM of Water @ 160 Ft. of Head -
  • Thermal Protection Yes
  • Motor Type 1-Phase
  • GPM of Water @ 170 Ft. of Head -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list