Skip Content
GRINDER PENCIL 0.1HP 60K RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER PENCIL 0.1HP 60K RPM

DOTCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC12R0410-18
  • Mfr. Model # 12R0410-18
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • HP 0.1
  • Average CFM @ 15 Second Run Time 9.00
  • Bearings Yes
  • Exhaust Type Rear
  • Includes Collet, Collet Wrench, Collet Guard, Hose, Overshoe
  • Overall Length 5-3/4"
  • Housing Material Composite
  • Throttle Twist
  • Tool Weight 0.3 lbs.
  • Variable Speed No
  • CFM @ Full Load 9.0
  • Air Inlet 1/8"
  • Hose Length 5 ft.
  • Required Pressure 90 PSI
  • Collet Capacity 1/8"
  • Free Speed 60,000 RPM
  • Min. Hose Size 3/16"
  • Whip Hose I.D. 3/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List