GRINDER,MEDIUM ANGLE 7IN 13A AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER,MEDIUM ANGLE 7IN 13A AC/DC

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW840
  • Mfr. Model # DW840
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 423
  • Shipping Weight 11.5 lbs

Product Details

AC/DC capacity works off welding machines and generators. Rear handle design for greater comfort and control. External brush doors for easy servicing. Higher power to weight ratio for efficiency and reduced fatigue.

Technical Specs

  • Includes Type 27 Wheel, Wrench, Guard, Side Handle, Backing Flange and Clamp Nut for 7/8" Non-threaded Wheels
  • Features Power-to-weight Ratio, Keyless Adjustable Guard, Rear Handle, External Brush Caps, Sealed Ball and Roller Bearings
  • Item Angle Grinder
  • Number of Conductors 2
  • Handle Design Rat Tail
  • Cord Length 8 ft.
  • Speed Type Single
  • No Load RPM 2500 to 8000
  • Tool Weight 8.0 lbs.
  • Switch Type Trigger
  • Voltage 120 VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 16"
  • Lock-off No
  • Wheel Dia. 7"
  • Lock-on Yes
  • Nominal Amps 13
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list