Skip Content
GRINDER M18 W/PADDLE BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER M18 W/PADDLE BARE TOOL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2780-20
  • Mfr. Model # 2780-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 423
  • Shipping Weight 6.45 lbs

Product Details

Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In., 9,000 No Load RPM, Battery Included None, Battery Pack Replacement 48-11-1840, Battery Type Lithium-ion, Battery Capacity 4.0 A/hr., Lock-on No, Lock-off Yes, Spindle Thread Size 5/8 In.-11, Features Overload Protection, Electronic Clutch, Tool-Gree Guard, Paddle Switch, Tool Length 12 In., Tool Weight 4.4 lbs.

Technical Specs

  • Features Overload Protection, Soft Start, Tool-free Guard
  • Item Grinder
  • Battery Included No
  • Battery Pack Replacement 38D766
  • No Load RPM 9,000
  • Tool Weight 5.8 lbs.
  • Battery Capacity 4.0 Ah
  • Voltage 18
  • Spindle Thread Size 5/8"-11
  • Tool Length 12"
  • Lock-on No
  • Green Environmental Attribute Product is Rechargeable
  • Lock-off Yes
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Includes (1) Flange Nuts, (1) Wheel Guard, (1) Spanner Wrench
  • Switch Type Paddle No-Lock
  • Series M18(TM) FUEL(TM)
  • Wheel Dia. 5"
  • Brushless Motor Yes
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list