Skip Content
GRINDER KT CT -41/2IN SHRD CP WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDER KT CT -41/2IN SHRD CP WHL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS18DC4K
  • Mfr. Model # 18DC4K
  • UNSPSC # 27111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Product Details

Grinder, Bosch, Amps 7.5, Lock On/Lock Open Yes, RPM 11,000, Spindle Thread 5/8 in.-11, Tool Weight (lbs.) 11.4.

Technical Specs

  • Item Angle Grinder
  • Tool Weight 11.4 lbs.
  • Spindle Thread Size 5/8"-11
  • Nominal Amps 7
  • Includes Mfr. No. 18DC-5E 4-1/2" Dust Collection Cutoff Guard, Mfr. No. DB4542 4-1/2" Turbo Diamond Blade, Grinding Wheel, Flange Set, Spanner Wrench, Vibration Control Side Handle, Carry Bag
  • Handle Design Barrel Grip
  • No Load RPM 11,000
  • Switch Type Slide
  • Speed Type Single
  • Tool Length 11-1/4"
  • Wheel Dia. 4-1/2"
  • Lock-on Yes
  • Corded/Cordless Corded
  • Lock-off Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list