Skip Content
GRINDER, INLINE EXT, 1.4HP, 18K RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER, INLINE EXT, 1.4HP, 18K RPM

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC25GELC180C4
  • Mfr. Model # 25GELC180C4
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 30.00
  • Bearing Type Ball
  • HP 1.4
  • Exhaust Side
  • Includes Collet Wrenches
  • Overall Length 14-1/2"
  • Throttle Safety Lever
  • Collet 1/4"
  • CFM @ Full Load 30.0
  • Required Pressure 90 PSI
  • Handle Material Metal
  • Free Speed 18,000 RPM
  • Variable Speed No
  • Air Inlet 3/8"
  • Min. Hose Size 3/8"
  • Grinder Type In-Line
  • Item Grinder
  • Duty Industrial
  • Characteristics 1.25" Carbide Burr, 2" Mounted Wheel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list