Skip Content
GRINDER, INLINE, 0.9HP, 25K RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER, INLINE, 0.9HP, 25K RPM

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC236GLF250C4
  • Mfr. Model # 236GLF250C4
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Includes Collet Wrenches
  • Average CFM @ 15 Second Run Time 30.00
  • Bearing Type Ball
  • HP 0.9
  • Exhaust Front
  • Overall Length 6-3/4"
  • Throttle Safety Lever
  • Handle Material Metal
  • Collet 1/4"
  • CFM @ Full Load 30.0
  • Variable Speed No
  • Free Speed 25,000 RPM
  • Required Pressure 90 PSI
  • Air Inlet 1/4"
  • Min. Hose Size 5/16"
  • Duty Industrial
  • Item Grinder
  • Characteristics 1" Carbide Burr

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list