Skip Content
GRINDER, INLINE, 0.7HP, 25K RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER, INLINE, 0.7HP, 25K RPM

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC216GLFB250C4
  • Mfr. Model # 216GLFB250C4
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 27.00
  • Bearing Type Ball
  • HP 0.7
  • Includes Collet Wrenches
  • Overall Length 6.3"
  • Exhaust Front
  • Handle Material Metal
  • Collet 1/4"
  • CFM @ Full Load 27.0
  • Variable Speed No
  • Throttle Safety Lever
  • Free Speed 25,000 RPM
  • Min. Hose Size 1/4"
  • Required Pressure 90 PSI
  • Air Inlet 1/4"
  • Grinder Type In-Line
  • Item Grinder
  • Duty Industrial
  • Characteristics Up to 3/4" Carbide Burrs

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List