Skip Content
GRINDER INLINE 0.3HP 25K RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER INLINE 0.3HP 25K RPM

DOTCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC12L1082-36
  • Mfr. Model # 12L1082-36
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 16.00
  • HP 0.3
  • Bearing Type Ball
  • Includes Collet, Collet Wrenches
  • Exhaust Rear
  • Overall Length 6"
  • Handle Material Composite
  • Collet 1/4"
  • Throttle Safety Lever
  • CFM @ Full Load 16.0
  • Required Pressure 90 PSI
  • Air Inlet 1/4"
  • Min. Hose Size 1/4"
  • Variable Speed No
  • Free Speed 25,000 RPM
  • Grinder Type Straight
  • Item Air Die Grinder
  • Characteristics 300 Series Collet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list