Skip Content
GRINDER HI SPEED DIE 21000RPM 4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER HI SPEED DIE 21000RPM 4.5

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5192
  • Mfr. Model # 5192
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 424
  • Shipping Weight 4.65 lbs

Product Details

For mounted points up to 1-5/8 inch and reinforced wheels up to 2 inch Armature dynamically balanced for smooth operation. Aluminum gear cases. High efficiency fans. All ball and roller bearings. Long life brush system, features a trigger switch.

Technical Specs

  • Item Die Grinder
  • Switch Type On/off Toggle Switch
  • Features 4.5 Amp Motor, Accepts 1/4" And 1/8" Collets For Greater Utility
  • Tool Weight 4.5 lbs.
  • No Load RPM 21,000
  • Amps 4.5 A
  • Tool Length 13-1/2"
  • Wheel Dia. 2"
  • Collet Capacity 1/4" and 1/8"
  • Includes (1) 11/16" Open End Wrench, (1) 1/2" Open End Wrench
  • Bearings Ball and roller
  • Cord Length 8'
  • Speed Type Fixed
  • Voltage 120 AC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list