Skip Content
GRINDER DIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER DIE

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD52221
  • Mfr. Model # 52221
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.097 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 5.75
  • HP 0.5
  • Exhaust Rear
  • Includes 1/4" Collet Insert Mfr. No. 50013, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039
  • Throttle Lever
  • Overall Length 8-1/4"
  • Characteristics Gearless
  • Item Air Die Grinder
  • Collet 1/4"
  • Handle Material Composite
  • Variable Speed No
  • CFM @ Full Load 23.0
  • Free Speed 18,000 RPM
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Grinder Type Right Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list