Skip Content
GRINDER DIE STEEL HOUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER DIE STEEL HOUSING

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP9113GES
  • Mfr. Model # CP9113GES
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2755
  • Shipping Weight 4.19 lbs

Product Details

Air Die Grinder, Industrial, Grinder Type Extended, 1.0 HP, Side Exhaust, 8.0 Average CFM @ 15 Second Run Time, 36.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90 psi, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Ball Bearing Type, Lever Throttle, V

Technical Specs

  • Average CFM @ 15 Second Run Time 8.00
  • Bearing Type Ball
  • HP 1.0
  • Includes Wrenches
  • Duty Industrial
  • Item Air Die Grinder
  • Throttle Lever
  • Exhaust Side
  • Overall Length 12.6"
  • Characteristics Robust Construction, Double Bearings
  • Collet 1/4"
  • CFM @ Full Load 36.0
  • Min. Hose Size 3/8"
  • Grinder Type Extended
  • Variable Speed Yes
  • Required Pressure 90 psi
  • Air Inlet 1/4"
  • Free Speed 25,000 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list