GRINDER DIE MINI ANGLE 21000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER DIE MINI ANGLE 21000 RPM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP875
  • Mfr. Model # CP875
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2754
  • Shipping Weight 1.66 lbs

Product Details

Mini angle die grinder. Free speed of 21000 RPM. Lock-off throttle, built-in regulator, 1/4 inch and 6 mm collets.

Technical Specs

  • Average CFM @ 15 Second Run Time 22.00
  • HP 0.3
  • Overall Length 4-13/16"
  • Collet 1/4"
  • CFM @ Full Load 22.0
  • Air Inlet 1/4" NPT
  • Free Speed 22,500 RPM
  • Min. Hose Size 3/8"
  • Bearing Type Ball
  • Includes Wrenches
  • Item Air Die Grinder
  • Duty General
  • Exhaust Rear
  • Throttle Lever
  • Characteristics Compact and Flexible
  • Handle Material Aluminium
  • Variable Speed Yes
  • Required Pressure 90 PSI
  • Right Angle Length 3"
  • Grinder Type Right Angle
  • Grinder Orientation Angle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list