GRINDER DIE HIGH SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER DIE HIGH SPEED

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTGD0800C
  • Mfr. Model # GD0800C
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 424
  • Shipping Weight 5.65 lbs

Product Details

Rugged aluminum gear housing. Great accessibility to hard to reach spots. Super joint system assists in preventing overloading the tool. Removable side handle. Electronic variable speed control. High speed type is ideal for grinding and sharpening.

Technical Specs

  • Includes Collet Cone Set 1/4", wrench 13 And 19, Side Handle Shown With Optional Accessory
  • Features Sjs (super Joint System), Soft Start, Constant Speed Control, Variable Speed Dial, Labyrinth Construction, Protective Zigzag Varnish On The Armature And Hardened Powder On The Field Coils
  • Item Die Grinder
  • Handle Design Standard Equipment Side Handle
  • Bearings Ball
  • Light No
  • Speed Type Variable
  • Switch Type Thumb Switch With Lock-on (ac)
  • Tool Weight 3.7 lbs.
  • Voltage 120 VAC
  • Amps 6.6 A
  • Tool Length 14-5/8"
  • Wheel Dia. 1"
  • Collet Capacity 1/4"
  • No Load RPM 7,000 - 28,000
  • Cord Length 8 ft.
  • Arbor Hole 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list