Skip Content
GRINDER DIE HD 24000 RPM 6IN EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER DIE HD 24000 RPM 6IN EXT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP860ES
  • Mfr. Model # CP860ES
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2754
  • Shipping Weight 3.58 lbs

Product Details

Heavy duty extended die grinder. Free speed of 24000 RPM. Built in regulator, lock-off lever throttle, rear exhaust.

Technical Specs

  • Average CFM @ 15 Second Run Time 10.50
  • HP 1/2
  • Overall Length 11-3/4"
  • CFM @ Full Load 21.0
  • Collet 1/4"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Free Speed 24,000 RPM
  • Item Air Die Grinder
  • Throttle Lock-Off

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list