Skip Content
GRINDER DIE ANGLE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER DIE ANGLE 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3030-518R
  • Mfr. Model # CP3030-518R
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2756
  • Shipping Weight 2.7 lbs

Product Details

Air Die Grinder, Industrial, Grinder Type Right Angle, Free Speed 18,000 rpm, 0.70 HP, Front Exhaust, 7.0 Average CFM @ 15 Second Run Time, 28.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90 psi, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Ball Bea

Technical Specs

  • Bearing Type Ball
  • HP 0.70
  • Average CFM @ 15 Second Run Time 7.00
  • Includes Wrenches
  • Item Air Die Grinder
  • Duty Industrial
  • Exhaust Front
  • Throttle Lever
  • Overall Length 6.8"
  • Characteristics Gearless, Compact, Lightweight, Ergonomic
  • CFM @ Full Load 28.0
  • Variable Speed No
  • Required Pressure 90 psi
  • Free Speed 18,000 RPM
  • Handle Material Aluminum with Composite Cover
  • Collet 1/4"
  • Air Inlet 1/4"
  • Min. Hose Size 3/8"
  • Right Angle Length 4-7/16"
  • Grinder Type Right Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list