GRINDER DIE ANGLE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER DIE ANGLE 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3030-325R
  • Mfr. Model # CP3030-325R
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2756
  • Shipping Weight 1.87 lbs

Product Details

Air Die Grinder, Industrial, Grinder Type Right Angle, Free Speed 25,000 rpm, 0.40 HP, Front Exhaust, 4.75 Average CFM @ 15 Second Run Time, 21.2 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90 psi, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Ball Be

Technical Specs

  • Bearing Type Ball
  • Average CFM @ 15 Second Run Time 4.20
  • HP 0.4
  • Includes Wrenches
  • Duty Industrial
  • Item Air Die Grinder
  • Exhaust Rear
  • Overall Length 6.1"
  • Throttle Safety Lever
  • Collet 1/4"
  • Characteristics Gearless, Compact, Lightweight, Ergonomic
  • Handle Material Composite
  • Free Speed 25,000 RPM
  • Variable Speed No
  • CFM @ Full Load 17.0
  • Required Pressure 90 PSI
  • Air Inlet 0.25"
  • Min. Hose Size 3/8"
  • Right Angle Length 2-1/2"
  • Grinder Type Right Angle
  • Grinder Orientation Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list