GRINDER DIE 90 DEG 24,000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDER DIE 90 DEG 24,000 RPM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPRP9106Q-B
  • Mfr. Model # RP9106Q-B
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 2.20
  • Includes Wrenches
  • HP 0.28
  • Bearing Type Ball
  • Item Air Die Grinder
  • Duty General
  • Overall Length 4-23/32"
  • Exhaust Rear
  • Throttle Lever
  • Collet 1/4"
  • Free Speed 22,000 RPM
  • Variable Speed Yes
  • Handle Material Aluminum with Rubber Grip
  • CFM @ Full Load 8.7
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Right Angle Length 3"
  • Grinder Type Right Angle
  • Grinder Orientation Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list