Skip Content
GRINDER DIE 18V BARE L-BOXX 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER DIE 18V BARE L-BOXX 2

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHDGSH181BL
  • Mfr. Model # CHDGSH181BL
  • UNSPSC # 27002703
  • CATALOGUE PAGE # 400
  • Shipping Weight 10.0 lbs

Technical Specs

  • Includes L-BOXX 2 with Bare Insert
  • Item Die Grinder
  • Battery Included No
  • No Load RPM 18,000 - 20,000
  • Tool Weight 3.9 lbs.
  • Voltage 18.0
  • Tool Length 13-1/4"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list