Skip Content
GRINDER DIE 1.5IN NO LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER DIE 1.5IN NO LOCK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWE4887N
  • Mfr. Model # DWE4887N
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Includes (2) Wrenches, 1/4" Collet
  • Item Die Grinder
  • Bearings Ball
  • Cord Length Yes
  • Handle Design In-line
  • No Load RPM 25,000
  • Light No
  • Tool Weight 3.7 lbs.
  • Switch Type Paddle
  • Voltage 120 VAC
  • Standards UL Listed, CSA Certified, ANSI
  • Amps 4.2 A
  • Tool Length 14"
  • Wheel Dia. 1-1/2"
  • Arbor Hole 1/4"
  • Collet Capacity 1/4" or 1/8"
  • Features Ac/dc Capacity, Works Off Welding Machines And Generators, Precision 1/4" Collet Securely Holds All Proper Accessories, Paddle Switch For Easy Gripping And Use, Switch Cannot Be Locked In The On Position
  • Speed Type Single High Speed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list