GRINDER DIE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER DIE 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3000-325R
  • Mfr. Model # CP3000-325R
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2755
  • Shipping Weight 1.85 lbs

Product Details

Air Die Grinder, Industrial, Grinder Type Straight, 0.4 HP, Rear Exhaust, 4.2 Average CFM @ 15 Second Run Time, 17.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90 psi, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Ball Bearing Type, Aluminum with Com

Technical Specs

  • HP 0.4
  • Bearing Type Ball
  • Includes Wrenches
  • Average CFM @ 15 Second Run Time 4.20
  • Item Air Die Grinder
  • Duty Industrial
  • Exhaust Rear
  • Overall Length 5.9"
  • Throttle Lever
  • Characteristics Streamlined, Compact, Lightweight, Ergonomic
  • Handle Material Aluminum with Composite Cover
  • Required Pressure 90 psi
  • CFM @ Full Load 17.0
  • Variable Speed Yes
  • Collet 1/4"
  • Air Inlet 1/4"
  • Grinder Type Straight
  • Min. Hose Size 3/8"
  • Free Speed 25,000 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list