Skip Content
GRINDER DIE 1/4IN MINI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDER DIE 1/4IN MINI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATG14M
  • Mfr. Model # ATG14M
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

1/4 inch mini die grinder. Great for high speed grinding, porting, smoothing, general polishing, and deburring in heavy-duty work.

Technical Specs

  • HP 1/3
  • Overall Length 4-3/4"
  • Air Inlet 1/4" NPT(F)
  • Free Speed 25,000 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list