Skip Content
GRINDER DIE 1/4IN COLLET 18000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GRINDER DIE 1/4IN COLLET 18000 RPM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFG50-1F
  • Mfr. Model # FG50-1F
  • UNSPSC # 20142801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Product Details

Die grinder, 1/4 inch collet, 18,000 RPM. Die grinder is compact but powerfully accurate in collet alignment, lightweight, and is widely used for grinding and deburring work with a mounted wheel or rotary burr. Locking lever throttle, ring throttle, and extended spindle are available to suit your application.

Technical Specs

  • HP 0.4
  • Overall Length 7-33/64"
  • Throttle Lever
  • CFM @ Full Load 15.2
  • Free Speed 18,000 RPM
  • Air Inlet 1/4" NPT(F)
  • Min. Hose Size 5/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list