GRINDER DIE 1/4IN ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDER DIE 1/4IN ANGLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATG14A
  • Mfr. Model # ATG14A
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

90 degree pneumatic die grinder. Great for high speed grinding, porting, gasket removing, general polishing, and deburring in confined areas. Ergonomic santoprene grip.

Technical Specs

  • HP 1/3
  • Overall Length 4-3/4"
  • Free Speed 18,000 RPM
  • Air Inlet 1/4" NPT(F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list