Skip Content
Discontinued with Replacement
GRINDER CUTOFF CORDLESS 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRINDER CUTOFF CORDLESS 18V

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCAG180-01
  • Mfr. Model # CAG180-01
  • UNSPSC # 27000000
  • CATALOGUE PAGE # 423
  • Shipping Weight 13.0 lbs
Suggested Replacement Product
GRINDER 4-1/2 18V BARE L-BOXX-2

Your Price: NA

Product Details

Thinnest grip in its class. Includes: (2) batteries, charger and case. RPM 10,000. Spindle thread 5/8 inch-11.

Technical Specs

  • Features 4-Pole Motor, Electronic Motor and Cell Protection
  • Battery Included (2) BOSBAT618
  • No Load RPM 10,000
  • Tool Weight 4.3 lbs.
  • Battery Capacity 4.0 Ah
  • Voltage 18.0
  • Tool Length 12-1/2"
  • Battery Included / Bare Tool Battery Included
  • Item Cordless Angle Grinder Kit
  • Includes (2) Lithium Ion Batteries, 45 min. Charger, Side Assist Handle, Flange Kit, Grinding Guard, Cut-Off Wheel, Cut-Off Guard, Carry Case
  • Battery Pack Replacement 22DK18
  • Series Standard
  • Switch Type Trigger
  • Spindle Thread Size 5/8"-11
  • Wheel Dia. 4-1/2"
  • Lock-on Yes
  • Brushless Motor No
  • Lock-off Yes
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list