Skip Content
GRINDER CORDLESS V28 4-1/2 CUTOFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER CORDLESS V28 4-1/2 CUTOFF

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL0725-21
  • Mfr. Model # 0725-21
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 423
  • Shipping Weight 13.5 lbs

Product Details

Revolutionary M28 lithium-ion technology. Tool-less guard adjustment. Overload protection. Cuts 75-1/2 inch threaded rods per charge. Includes battery, charger, contractors bag, spanner wrench, and two wheels.

Technical Specs

  • Features Overload Protection, Soft Start, Tool-free Guard
  • Battery Included Yes
  • Voltage 28
  • No Load RPM 8,000
  • Tool Weight 6.8 lbs.
  • Tool Length 14"
  • Battery Capacity 3.0 Ah
  • Includes (1) M28 Cordless Grinder / Cut-off Tool (bare Tool) (0725-20)
  • Item Grinder / Cut-off Tool Kit
  • Battery Pack Replacement 5AB52
  • Switch Type Slide-On
  • Spindle Thread Size 5/8"-11
  • Battery Included / Bare Tool Battery Included
  • Lock-off Yes
  • Cordless Tool Battery Type Li-Ion
  • Series M28(TM)
  • Wheel Dia. 4-1/2"
  • Lock-on Yes
  • Corded/Cordless Cordless
  • Brushless Motor No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list