Skip Content
GRINDER BENCH 6IN VARIABLE SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER BENCH 6IN VARIABLE SPEED

DELTA MACHINERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPE23-196
  • Mfr. Model # 23-196
  • UNSPSC # 23241401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.9 lbs

Technical Specs

  • Dust Collection No
  • Phase 1
  • Grit 36, 60
  • Hz 60
  • Light Yes
  • No Load RPM 2,000 - 3,400
  • Overall Height 11"
  • Overall Length 14-1/2"
  • Voltage 120
  • Wheel Material Aluminum Oxide
  • Amps 2.5
  • Arbor Size 1/2"
  • Wheel Width 1/2"
  • Wheel Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list