GRINDER, BENCH 6IN 5/8HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER, BENCH 6IN 5/8HP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW756
  • Mfr. Model # DW756
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 425
  • Shipping Weight 29.9 lbs

Product Details

Rugged cast iron base and motor housing provide durability and long life. Precision-machined aluminum tool rest allow the user to accurately position work. Rear exhaust ports in wheel guards for smooth operation. 12-1/2 inches between wheels for larger an

Technical Specs

  • Includes 36 Grit Wheel, 60 Grit Wheel, Eye Shields, Spark Deflectors, Tool Rests, Adjustment Wrench
  • Item Bench Grinder
  • HP 5/8
  • Phase 1
  • Dust Collection No
  • Grit 36/60
  • Hz 60
  • Overall Length 18-1/2"
  • Light No
  • Overall Height 10-1/2"
  • Voltage 120
  • Wheel Material Aluminium Oxide
  • Amps 4
  • Wheels Center-Center 12-1/2"
  • Max. RPM 3,450

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list