Skip Content
GRINDER ANLGE 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GRINDER ANLGE 7IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTGA7020
  • Mfr. Model # GA7020
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 423
  • Shipping Weight 15.4 lbs

Product Details

AC/DC for using alternative power source. Extra heavy-duty motor for high production and continuous use. Removable side handle can be used on either side. Shaft lock for easy wheel changes. MKTGA7031Y features a 2 stage switch. MKTGA7030 features a paddle switch. MKTGA7020 features a trigger switch. CSA and cUL certified.

Technical Specs

  • Includes 7" Depressed Centre Wheel(d-20806), Tool Less Wheel Cover (122767-1), Side Handle (152539-0), Inner Flange (224317-9), Lock Nut (224568-4), Lock Nut Wrench 28 (782412-6)
  • Features Labyrinth Construction Features, Lightweight Design , Rotatable Gear Housing, Removable Side Handle, Ergonomic Soft Rubber Grip
  • Item Angle Grinder
  • Handle Design Barrel Grip
  • No Load RPM 8500
  • Tool Weight 12.1 lbs.
  • Voltage 120 VAC
  • Speed Type Single
  • Switch Type Paddle
  • Spindle Thread Size 5/8"-11
  • Tool Length 18-5/8"
  • Wheel Dia. 7"
  • Lock-on Yes
  • Nominal Amps 15
  • Lock-off No
  • Corded/Cordless Corded

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list