GRINDER ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER ANGLE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6066-6
  • Mfr. Model # 6066-6
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 423
  • Shipping Weight 15.23 lbs

Product Details

Right Angle Sander/Grinder,No Load RPM 6,000,Amps @ 120V 15 AC/DC,Switch Type Trigger with Lock-On,Speed Type Constant,Lock-on Yes,Lock-off No,Handle Design Straight,Features Spiral Bevel Gears,Includes Side Handle, Flange, and Nylon Washer

Technical Specs

  • Includes Side Handle, Flange, and Nylon Washer
  • Item Angle Grinder
  • Features Spiral Bevel Gears
  • Cord Length 9.0 ft.
  • Number of Conductors 2
  • Handle Design Rat Tail
  • No Load RPM 6,000
  • Speed Type Single
  • Switch Type Trigger
  • Tool Weight 12.0 lbs.
  • Spindle Thread Size 5/8"-11
  • Tool Length 17-1/2"
  • Wheel Dia. 7" or 9"
  • Lock-on Yes
  • Lock-off No
  • Nominal Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list