!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SMALL ANGLE GRINDER, CORDED, 120V/7A, 4½ IN DIA, TRIGGER, ⅝"-11, 12000 RPM, 8 FT CORD

SMALL ANGLE GRINDER, CORDED, 120V/7A, 4½ IN DIA, TRIGGER, ⅝"-11, 12000 RPM, 8 FT CORD

DEWALT

SMALL ANGLE GRINDER, CORDED, 120V/7A, 4½ IN DIA, TRIGGER, ⅝"-11, 12000 RPM, 8 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SMALL ANGLE GRINDER, CORDED, 120V/7A, 4½ IN DIA, TRIGGER, ⅝"-11, 12000 RPM, 8 FT CORD

SMALL ANGLE GRINDER, CORDED, 120V/7A, 4½ IN DIA, TRIGGER, ⅝"-11, 12000 RPM, 8 FT CORD

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDWE4011
  • Mfr. Model # DWE4011
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 373
  • Shipping Weight 5.48 lbs

Product Details

This DWE series corded small angle grinder has a trigger switch and operates at 120V/7A. It has a maximum speed of 12000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a depressed centre wheel of 4½-inch diameter, an eight-foot cord, and a barrel grip. It includes a One-Touch guard.

Technical Specs

  • Item Angle Grinder
  • Current 7 A
  • Minimum Speed 12,000 RPM
  • For Wheel Type Type 1
  • Kit Contents (1) Bare Tool, (1) Abrasive Wheel, (1) Wheel Guard
  • Head Type Standard Head
  • Guard Adjustment Toolless Adjustable
  • Brake Type None
  • Electrical Protection Overload Protection
  • Lock-On Switch Yes
  • Anti-Kickback Clutch Type None
  • Cord Length 8 ft
  • Switch Location Side
  • Number of Speed Settings 1
  • Number of Conductors 2
  • Number of Pieces 4
  • Includes 2-Position Side Handle, Depressed Center Wheel, Hex Wrench, One-Touch Guard
  • Tool Weight 3.9 lb
  • Series DWE
  • Wheel Diameter 4 1/2 in
  • Max. Speed 12,000 RPM
  • Switch Type Slide
  • Overall Length 10 5/8 in
  • Accessory Free Tool Change Yes
  • Grip Style Barrel Grip
  • Spindle Thread Size 5/8"-11
  • Dust Sealed Switch No
  • Lock-Off Switch Yes
  • Anti-Restart Technology No
  • Tether Style Not Applicable
  • Safety Features Adjustable Guard, Lock-Off Switch
  • Brushless Motor No
  • Application Material Removal
  • Voltage 120V AC
  • Features AC/DC Power, Ergonomic Body Design, Jam-Pot Gear Case, Low Profile, Slim
  • Power Source Corded
  • Tool Brand DEWALT(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list