Skip Content
GRINDER ANGLE HD 4IN 12000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER ANGLE HD 4IN 12000 RPM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP854
  • Mfr. Model # CP854
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2753
  • Shipping Weight 4.82 lbs

Product Details

Heavy duty 4 inch angle grinder. Free speed of 12000 RPM. Spiral bevel gearing, and a .6 horsepower motor with removable dead handle.

Technical Specs

  • HP 0.7
  • Exhaust Front
  • Overall Length 9"
  • Handle Material Cast Aluminium
  • CFM @ Full Load 24.0
  • Wheel Dia. 4"
  • Free Speed 12,000 RPM
  • Spindle Size 3/8"-24
  • Air Inlet 1/4" NPT
  • Average CFM @ 15 Second Run Time 6.00
  • Includes Wheel Guard, Flange, Nut and Wheel Nut Wrench, Side Handle
  • Item Air Angle Grinder
  • Duty Industrial
  • Lock Yes
  • Throttle Lever
  • Variable Speed Yes
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Wheel Type Type 27
  • Grinder Orientation Angle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list