Skip Content
GRINDER ANGLE DIE 12000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE DIE 12000 RPM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3650-120ACC
  • Mfr. Model # CP3650-120ACC
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2756
  • Shipping Weight 5.21 lbs

Product Details

Pneumatic Angle Die Grinder, Industrial, Grinder Type Angle, Free Speed 12,000 rpm, 2.30 HP, Rear Exhaust, 16 Average CFM @ 15 Second Run Time, 68.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90 PSI, Air Inlet 3/8", Min. Hose Size 3/8", Aluminum H

Technical Specs

  • Average CFM @ 15 Second Run Time 16.00
  • HP 2.3
  • Item Air Die Grinder
  • Duty Industrial
  • Exhaust Rear
  • Overall Length 9.4"
  • Throttle Safety Lever
  • Collet 1/4"
  • Handle Material Aluminium
  • Variable Speed Yes
  • CFM @ Full Load 68.0
  • Free Speed 12,000 RPM
  • Air Inlet 0.375"
  • Min. Hose Size 3/8"
  • Required Pressure 90 PSI
  • Right Angle Length 2.95"
  • Grinder Type Angle
  • Characteristics Streamlined Safety Lever, Highest Durability, Demanding Applications Up to 2000 Hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list