Skip Content
GRINDER ANGLE AC/DC 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER ANGLE AC/DC 5IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9005B
  • Mfr. Model # 9005B
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 422
  • Shipping Weight 7.76 lbs

Product Details

Angle grinder, 10 amp motor, 10,000 RPM. Ball bearing construction, removable side handle. AC/DC. Popular rat tail style. Includes: grinding wheel, wheel guard, side handle, inner flange, lock nut, lock nut wrench.

Technical Specs

  • Features Powerful 10 Amp Motor Ideal for Production Applications, Lightweight Design Reduces Operator Fatigue During Periods of Prolonged Use
  • Includes 5" Depressed Centre Wheel (1 Ea. A-95962-25), Wheel Cover (135549-2), Side Handle (152492-0), Inner Flange (224378-9), Lock Nut (224568-4), Lock Nut Wrench 28 (782412-6)
  • Item Angle Grinder
  • Handle Design Rat Tail
  • Speed Type Single
  • No Load RPM 10,000
  • Switch Type Trigger
  • Tool Weight 6.4 lbs
  • Voltage 120 VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 14"
  • Wheel Dia. 5"
  • Lock-on Yes
  • Nominal Amps 10
  • Number of Conductors 2
  • Cord Length 6.6 ft.
  • Lock-off No
  • Corded/Cordless Corded

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list