!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANGLE GRINDER, CORDED, 120V/15A, 4.9 HP, 7 IN DIA, TRIGGER, ⅝"-11, 6500 RPM, 6 FT CORD

ANGLE GRINDER, CORDED, 120V/15A, 4.9 HP, 7 IN DIA, TRIGGER, ⅝"-11, 6500 RPM, 6 FT CORD

DEWALT

ANGLE GRINDER, CORDED, 120V/15A, 4.9 HP, 7 IN DIA, TRIGGER, ⅝"-11, 6500 RPM, 6 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/15A, 4.9 HP, 7 IN DIA, TRIGGER, ⅝"-11, 6500 RPM, 6 FT CORD

ANGLE GRINDER, CORDED, 120V/15A, 4.9 HP, 7 IN DIA, TRIGGER, ⅝"-11, 6500 RPM, 6 FT CORD

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $515.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDWE4599N
  • Mfr. Model # DWE4599N
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.55 lbs

Product Details

This DWE series corded angle grinder has a bottom trigger switch and operates at 120V/15A. It has a 4.9 horsepower motor, a maximum speed of 6500 RPM, and a ⅝"-11 thread spindle. The flathead angle grinder has two conductors, a wheel of seven-inch diameter, a six-foot cord, and a rat tail grip.

Technical Specs

  • Item Angle Grinder
  • Current 15 A
  • Minimum Speed 6,500 RPM
  • For Wheel Type Type 1, Type 27
  • Kit Contents (1) Bare Tool, (1) Guard
  • Grip Style Rat Tail
  • Dust Sealed Switch Yes
  • Electrical Protection Overload Protection
  • Lock-On Switch No
  • Cord Length 6 ft
  • Switch Location Bottom
  • Application Material Removal
  • Voltage 120V AC
  • Features Automatic Turn-off Brush, Brush Door, Low Profile GearCase, Power Loss Reset
  • Power Source Corded
  • Tool Brand DEWALT(R)
  • Wheel Diameter 9 in
  • Max. Speed 6,500 RPM
  • Switch Type Trigger
  • Overall Length 21 3/8 in
  • Head Type Flathead
  • Spindle Thread Size 5/8"-11
  • Anti-Vibration Technology Yes
  • Lock-Off Switch Yes
  • Anti-Restart Technology Yes
  • Safety Features Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
  • Number of Speed Settings 1
  • Number of Conductors 2
  • Number of Pieces 3
  • Includes 3-Position Anti-Vibe Side Handle, 9 in Guard
  • Tool Weight 12.8 lb
  • Series DWE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list