Skip Content
GRINDER ANGLE 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 7IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTGA7050
  • Mfr. Model # GA7050
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 423
  • Shipping Weight 13.22 lbs

Product Details

AC/DC switches and tool-less guard adjustment.Extra heavy-duty motor for high production and continuous use.Removable side handle can be used on either side. Amps 15. RPM 8,500. Spindle thread 5/8 inch-11. CSA certified and cUL listed.

Technical Specs

  • Includes Side Handle, Lock Nut Wrench 28, Wheel Cover, Inner Flange 89, Lock Nut
  • Features Labyrinth Construction Features, Lightweight Design , Rotatable Gear Housing, Removable Side Handle, Ergonomic Soft Rubber Grip
  • Item Angle Grinder
  • No Load RPM 8500
  • Handle Design Barrel Grip
  • Speed Type Single
  • Switch Type Paddle
  • Tool Weight 9.9 lbs.
  • Spindle Thread Size 5/8"-11
  • Voltage 120 VAC
  • Tool Length 17"
  • Wheel Dia. 7"
  • Lock-on Yes
  • Nominal Amps 15

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list