Skip Content
GRINDER ANGLE 7IN 8500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 7IN 8500 RPM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3850-85AB7V
  • Mfr. Model # CP3850-85AB7V
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2753
  • Shipping Weight 9.41 lbs

Product Details

Pneumatic Angle Grinder, Industrial Duty, Angle, Free Speed 8,500, Wheel Dia. 7 In., Spindle Size 5/8 In.-11, 2.8 HP, 17.5 Average CFM @ 15 Second Run Time, 69.0 CFM @ Full Load, Air Inlet 1/2 In., Required Pressure 90 PSI, Min. Hose Size 1/2 In., Overall

Technical Specs

  • HP 2.8
  • Average CFM @ 15 Second Run Time 17.50
  • Includes Side Handle
  • Exhaust Orientable
  • Item Pneumatic Grinder
  • Duty Industrial
  • Throttle Trigger
  • Overall Length 13.4"
  • Lock Spindle Lock
  • Handle Material Composite
  • CFM @ Full Load 69.0
  • Variable Speed Yes
  • Free Speed 8,500 RPM
  • Required Pressure 90 PSI
  • Wheel Dia. 7"
  • Spindle Size 5/8"-11
  • Min. Hose Size 5/8"
  • Air Inlet 1/2"
  • Grinder Type Angle
  • Lever Type Safety
  • Wheel Type Type 27
  • Grinder Orientation Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list