!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANGLE GRINDER, CORDED, 120V/15A, 4.7 HP, 7 IN DIA, TRIGGER, ⅝"-11, 8500 RPM, 6 FT CORD

ANGLE GRINDER, CORDED, 120V/15A, 4.7 HP, 7 IN DIA, TRIGGER, ⅝"-11, 8500 RPM, 6 FT CORD

DEWALT

ANGLE GRINDER, CORDED, 120V/15A, 4.7 HP, 7 IN DIA, TRIGGER, ⅝"-11, 8500 RPM, 6 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/15A, 4.7 HP, 7 IN DIA, TRIGGER, ⅝"-11, 8500 RPM, 6 FT CORD

ANGLE GRINDER, CORDED, 120V/15A, 4.7 HP, 7 IN DIA, TRIGGER, ⅝"-11, 8500 RPM, 6 FT CORD

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $428.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDWE4557
  • Mfr. Model # DWE4557
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.45 lbs

Product Details

This corded angle grinder has a bottom trigger switch and operates at 120V/15A. It has a 4.7 horsepower motor, a maximum speed of 8500 RPM, and a ⅝"-11 thread spindle. The flathead angle grinder has two conductors, a wheel of seven-inch diameter, a six-foot cord, and a rat tail grip. It includes seven-inch guard and a three-position side handle.

Technical Specs

  • Item Angle Grinder
  • Current 15 A
  • Minimum Speed 8,500 RPM
  • For Wheel Type Type 1, Type 27
  • Kit Contents (1) Bare Tool, (1) Guard
  • Grip Style Rat Tail
  • Brake Type None
  • Anti-Vibration Technology Yes
  • Lock-Off Switch Yes
  • Anti-Restart Technology No
  • Tether Style Not Applicable
  • Safety Features Lock-Off Switch
  • Brushless Motor No
  • Speed Ranges Not Applicable
  • Number of Conductors 2
  • Features AC/DC Power, Automatic Turn-off Brush, Low Profile GearCase, One Touch Guard
  • Includes 3-Position Anti-Vibe Side Handle, 7 in Guard
  • Tool Weight 11.6 lb
  • Wheel Diameter 7 in
  • Max. Speed 8,500 RPM
  • Switch Type Trigger
  • Overall Length 20 3/4 in
  • Head Type Flathead
  • Spindle Thread Size 5/8"-11
  • Dust Management Dust Ejection System
  • Electrical Protection Overload Protection
  • Lock-On Switch Yes
  • Anti-Kickback Clutch Type None
  • Cord Length 6 ft
  • Switch Location Bottom
  • Number of Speed Settings 1
  • Application Material Removal
  • Voltage 120V AC
  • Case Included No
  • Power Source Corded
  • Tool Brand DEWALT(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list