Skip Content
GRINDER ANGLE 7IN 8000 RPM 4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 7IN 8000 RPM 4HP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWE4517W
  • Mfr. Model # DWE4517W
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 423
  • Shipping Weight 17.9 lbs

Product Details

7" angle grinder with an epoxy coated field and armature provide long service life against abrasion from airborne debris. Low profile gearcase. Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage. Includes gu

Technical Specs

  • Features Low Profile Gear Case, Automatic Turn-off Brushes
  • Item Angle Grinder
  • No Load RPM 8500
  • Handle Design Rat Tail
  • Speed Type Single
  • Amps 15.0
  • Switch Type Trigger
  • Tool Weight 12.1 lbs.
  • Spindle Thread Size 5/8"-11
  • Wheel Dia. 7"
  • Lock-on Yes
  • Tool Length 19-1/4"
  • Nominal Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list