Skip Content
GRINDER ANGLE 7IN 7700 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRINDER ANGLE 7IN 7700 RPM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3850-77AB7V
  • Mfr. Model # CP3850-77AB7V
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2753
  • Shipping Weight 8.74 lbs

Product Details

Pneumatic Angle Grinder, Industrial Duty, Angle, Free Speed 7,700, Wheel Dia. 7 In., Spindle Size 5/8 In.-11, 2.8 HP, 17.5 Average CFM @ 15 Second Run Time, 69.0 CFM @ Full Load, Air Inlet 1/2 In., Required Pressure 90 PSI, Min. Hose Size 1/2 In., Overall

Technical Specs

  • Average CFM @ 15 Second Run Time 17.50
  • Includes Side Handle
  • HP 2.8
  • Item Pneumatic Grinder
  • Exhaust Orientable
  • Duty Industrial
  • Overall Length 13.4"
  • Lock Spindle Lock
  • Throttle Trigger
  • Handle Material Composite
  • Variable Speed Yes
  • CFM @ Full Load 69.0
  • Free Speed 7,700 RPM
  • Wheel Dia. 7"
  • Required Pressure 90 PSI
  • Air Inlet 1/2"
  • Min. Hose Size 5/8"
  • Grinder Type Angle
  • Spindle Size 5/8"-11
  • Lever Type Safety

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List