GRINDER ANGLE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRINDER ANGLE 6IN

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIWSG11-150
  • Mfr. Model # WSG11-150
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.98 lbs

Technical Specs

  • Includes Guard, Pair of Flanges, Handle, Wrench
  • Number of Conductors 2
  • Cord Length 13.0 ft.
  • Item Angle Grinder
  • Speed Type Single
  • No Load RPM 8,500
  • Handle Design Barrel Grip
  • Switch Type Slide
  • Tool Weight 5.1 lbs.
  • Voltage 120 VAC
  • Spindle Thread Size 5/8"-11
  • Lock-on Yes
  • Wheel Dia. 6"
  • Lock-off Yes
  • Tool Length 11-3/4"
  • Features Up to 30% Longer Brush Service Life and More Material Removal Than Comparable Angle Grinders., Gear Head Rotates in 90 Degrees Steps and is Solid Metal for Maximum Robustness and Service Life., the Lightest of Its Type., H 07 Industrial-strength Cable., Best Vibration Values in Its Class., Tool-free, Adjustable, Nonslip Safety Guard., Spindle Lock.
  • Nominal Amps 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list